{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Suitable for | files | |
| Suitable for min. file length | 100 mm | |
| Suitable for max. file length | 200 mm | |
| Length L | 100 mm | |
| Material | steel tube; wood | |
| Type of product | handle | |
| Standard | DIN 395 |
| Article number | 519400 100 | |
| EAN / GTIN | 2050001030658 | |
| Manufacturer/responsible person | Hessisches Diakoniezentrum e.V. Hephata Drechslere, Zum Herzberg 14, 36287 BREITENBACH AM HERZBERG, Germany, www.hephata.de |