Brake fluid tester

Article no.: 4954-2
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 4954-2
EAN / GTIN 4000896229628
Manufacturer number 4954-2
L-Number L60140 5254
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 Remscheid, Germany, www.hazet.com

Description

Description:

  • Portable (for everywhere use) – to be connected to battery, replaces a stationary installation
    Operating voltage 12 V
  • Boiling point tester – higher testing accuracy in comparison to other testing methods
  • Time savings - fluid can remain in the fluid reservoir on most vehicles
  • Safe and environmentally friendly, since there is no loss of liquid
  • Accepted by vehicle manufacturers
  • Also meets the requirements of TÜV Austria
  • For DOT 3 ∙ DOT 4 ∙ DOT 4+ ∙ DOT 5 ∙ DOT 5+ brake fluid
  • Easy application – one push button
  • No brake fluid selection necessary
  • Warning when operating voltage is too low
  • Cable length: 2.2 m
  • Test in °C and °F – temperature range: 320° C / 608° F
    Accuracy ±10° C
  • Quick diagnosis – measuring duration: approx. 30 seconds
  • Test container, syringe and operating instructions included in delivery
  • Plastic box

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart