{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Length of probe L | 75 mm | |
| Effective working length L2 | 63.5 mm | |
| Material of tip | ruby | |
| Type of probe | probe with ball | |
| Diameter of spherical point D | 6 mm | |
| Type of product | contact point | |
| Threaded connection | M4 | |
| Diameter of shaft Ds | 4.5 mm | |
| Material | ceramic | |
| Weight | 5.64 g | |
| Content | single part |
| Article number | 494235 6 | |
| EAN / GTIN | 2050002087248 | |
| Manufacturer number | A-5003-2764 | |
| Manufacturer/responsible person | Renishaw GmbH, Karl-Benz-Straße 12, 72124 Pliezhausen, Germany, www.renishaw.de |