TYROLIT Sharpening plate 160x30x320 Accessories dry cutting saw blades

Article no.: 484627
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

For grinding disc grit range min. 46 µm
Type of product dressing tool
Grit 46
Length 320 mm
Width 160 mm
Height 30 mm
Handle no grip/ handle available

Identification & Classification

Article number 484627
EAN / GTIN 9003174846277
Manufacturer number 484627
Manufacturer/responsible person Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de

Description

Description:

  • TYROLIT Sharpening plate 160x30x320 Accessories dry cutting saw blades

Feature:

  • Form: 90PS SHARPENING BLOCK
  • Specification : SP1
  • Dimension (B x C x L): 160 x 30 x 320 mm
  • Diameter: 160 mm
  • Thickness: 30 mm
  • Drill hole: 320 mm
  • Grain size: 46
  • Vs /max: 20 m/s
  • Material suitability: Material-independent
  • Tool for: Angle grinder & Cut-off machine

Material:

  • Material-independent
  • Material-independent

Suitable for:

  • Angle grinder;Cut-off machine

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart