Standard ratchet combination wrench metric 19 mm Safety Lock System

Article no.: 467.19SLS
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Reversible direction of rotation yes
Overall length L 247 mm
Material chromium vanadium steel
Surface chrome-plated
Minimum working angle 5
Manufacturer’s designation Knarren-Ring-Maulschluessel - SLS - 19mm
Version angled
Squares 15
With ratchet function yes
Width across flats, for hexagon head screws 19 mm; 19 mm
Type of product spanner
Drive handle
Output drive for hexagon head screws; for hexagon head screws

Identification & Classification

Article number 467.19SLS
EAN / GTIN 3662424027956
Manufacturer number 467.19SLS
L-Number L60130 8394
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de

Description

Description:

  • Equipped with FACOM®'s SLS system to prevent accidental fall.
  • Special securing by means of crimped steel cable with rotation option for greater working comfort when working at heights.
  • Standard ratchet ring spanner for all common applications
  • Compact and lever-switchable ratchet mechanism
  • Turning angle 5° (7.5° for spanner size 1/4″, 6° for spanner sizes 5/16″ and 11/32″)
  • Bevelled ring head by 15°
  • Bevelled fork head by 15°
  • Silk chrome-plated

Feature:

  • A [mm]: 19
  • B [mm]: 39.4
  • B1 [mm]: 34.0
  • C [mm]: 20.4
  • E [mm]: 8.6
  • E1 [mm]: 11.2
  • E2 [mm]: 4.6
  • L [mm]: 247
  • [g]: 255

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart