Plastic folding rule specially glass fibre-reinforced, Length: 2Rm

Article no.: 466215 2R
New product
Price per 1 Piece (10.48 US $ / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
182 pieces in stock 182 pieces available in 5-10 working days

Select article variation and quantity

Length (m) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer’s designation Kunststoff-Gliedermaßstab besonders glasfaserversteift
Guideline / labelling CE mark
ESD protected area (EPA) no
Colour red; black
Scaling millimetre
Graduation 1 mm
Unit for measurement range millimetre
Min. measuring range 0 mm
Max. measuring range 2,000 mm
Number of sections 10
Section width 15 mm
Material plastic
Overall length 2,000 mm
Overall width 15 mm
Accuracy class EG 2
Content single part
Type of product folding rule

Identification & Classification

Article number 466215 2R
EAN / GTIN 4010995370671
Manufacturer number 37067

Description

Version:

Sections of glass-fibre reinforced, rigid plastic with matt surface. Extremely wear-resistant and unbreakable; crack-proof / scratch-proof / waterproof. With grooved connections between sections and precisely embossed mm graduations. Sections click into 90° and 180° positions.
Outer layer of longitudinally aligned glass fibres absorbs bending forces and gives the rule particular stiffness. Patented joint with pre-loaded spring pins.
With wear-resistant metal ends on first and last element. Reverse scale reading on front and back.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart