{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
Standard | EG II | |
Tape width | 16 mm | |
Body length | 66 mm | |
Body width | 27 mm | |
Body height | 59 mm | |
Reversible reading | mm / inch | |
Type of product | Measuring tape |
Article number |
462014 3
Copy |
|
EAN / GTIN |
4045197879684
Copy |
|
Manufacturer number |
462014 3
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |