Tape measure, Length: 2m

Article no.: 461900 2
Price per 1 Piece (7.69 US $ / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

  • US $ 8.50 /pcs.
    Processing time approx. 4-6 working days
  • US $ 8.50 /pcs.
    Processing time approx. 4-6 working days
  • US $ 5.78 /pcs.
    Processing time approx. 1-3 working days

  • US $ 16.67 /pcs.
  • US $ 71.81 /pcs.
on request
In stock Available in 3-4 working days
1,018 pieces in stock 1,018 pieces available in 3-4 working days

Select article variation and quantity

Length (m) Price per 1 Piece (incl. VAT)

Availability

  • Standard: EG II

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard EG II
Band length 2 m
Tape width 13 mm
Body length 62 mm
Body width 26 mm
Body height 59 mm
Type of product Pocket tape measure

Identification & Classification

Article number 461900 2
EAN / GTIN 4045197949257
Manufacturer number 461900 2
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

A particularly high-quality tape measure with a body made from glass-fibre-reinforced polyamide and automatic tape return.
For the perfect grip, the contact areas and stop button are coated with 2-component Haptoprene®.
Plain bearings with Teflon ensure smooth action and exceptionally easy running.
Innovative dampers of special rubber absorb the reaction energy and protect the wrist.
Aluminium profile inserted on the underside for precise standing.
A special clear lacquer protects the tape against wear. The additional anti-glare correction ensures clear visibility under all light conditions.
mm graduation

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart