• This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Digital external quick caliper with spherical anvils, Measuring range: 0-50mm

Article no.: 438575 0-50
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

  • US $ 5.78 /pcs.
    Processing time approx. 1-3 working days
  • US $ 8.50 /pcs.
    Processing time approx. 4-6 working days
  • US $ 8.50 /pcs.
    Processing time approx. 4-6 working days

  • US $ 40.75 /pcs.
  • US $ 52.71 /pcs.
on request
Not available Available in 3-4 working days
0 pieces in stock 0 pieces available in 3-4 working days

Select article variation and quantity

Measuring range (mm) Price per 1 Piece (incl. VAT)

Availability

  • Standard: Manufacturer’s standard
  • Reversible reading: mm / inch
  • Interface: USB interface; USB interface
  • IP Index of Protection: IP 67
  • Measured value saving: once-off setting of the zero position

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Measuring range 0 mm - 50 mm
Graduations 0.02 mm
Reversible reading mm / inch
Error limit 0.06 mm
Repetition accuracy 0.04 mm
Interface USB interface; USB interface
IP Index of Protection IP 67
Power supply Battery-powered
‌Number of batteries contained 2
‌Article no of the battery / rechargeable battery fitted 081561 LR3
Carbide spherical point ⌀ 3 mm
Measurement tip length top Hb 30 mm
Measurement tip length bottom Hf 30 mm
maximum contact point length L (measurement depth) 167 mm
Gauging force 0.9 N - 1.2 N
Measured value saving once-off setting of the zero position
Measurement technology digital
Type of product External quick callipers

Identification & Classification

Article number 438575 0-50
EAN / GTIN 2050001743121
Manufacturer/responsible person Kroeplin GmbH, Gartenstraße 50, 36381 SCHLÜCHTERN, Germany, www.kroeplin.com

Description

Version:

1 fixed and 1 movable arm with carbide spherical contact points. Digital display of the absolute value.
By entering preset values, variations can be determined against any value.

Function:

IP67: Protected against intermittent immersion in water and protected against penetration by dust (dust-tight), also completely protected against touching.

Supplied with:

Supplied with 2 batteries No. 081561 size LR3.

Optional extras:

Data cable adapter No. 498954 size A2, data cable No. 497440.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart