{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Manufacturer's designation | OSM5 | |
| maximum workpiece ⌀ | 200 mm | |
| maximum working stroke | 60 mm | |
| Length | 225 mm | |
| Width | 120 mm | |
| Height | 315 mm | |
| Type of product | Comparator stand |
| Article number | 435020 OSM5 | |
| EAN / GTIN | 2050001047755 | |
| Manufacturer number | 62900015 | |
| Manufacturer/responsible person | Schwenk Längenmesstechnik GmbH & Co. KG, Esslinger Straße 84, 70736 Fellbach, Germany, www.schwenk-lmt.de |