{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Housing diameter | 61 mm | |
| Number of batteries contained | 1 pcs. | |
| Type of battery | silver oxide-zinc (AgO) | |
| International size | button cell (357 / SR44) | |
| Thickness of housing | 39 mm | |
| Material of the housing | plastic | |
| DIsplay | digital | |
| Min. measuring range | 0 mm | |
| Max. measuring range | 12.5 mm | |
| Min. measuring force | 0 N | |
| Max. measuring force | 1.2 N | |
| Power supply | battery-powered | |
| Error limit | 0.003 mm | |
| Clamping shank diameter | 8 mm | |
| Clamping shank tolerance | h6 | |
| Standard | works standard | |
| Test certificate | yes | |
| Dial indicator feature | shock-resistant | |
| Scale graduations | 0.001 mm | |
| Adjustable tolerance marks | yes | |
| Unit for reading | millimetre | |
| Reading, millimetre | 0.001 mm | |
| Interface | Digimatic; USB interface | |
| Preset function | yes | |
| Can be calibrated | yes | |
| Content | single part | |
| Type of product | dial indicator |
| Article number | 434460 12,5 | |
| EAN / GTIN | 4946368586472 | |
| Manufacturer number | 543-390B | |
| Manufacturer/responsible person | Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 Neuss, Germany, www.mitutoyo.de |