• This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Digital absolute dial indicator 0.001 mm reading, Measuring range: 12,5mm

Article no.: 434460 12,5
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry

  • US $ 8.50 /pcs.
    Processing time approx. 4-6 working days
  • US $ 5.78 /pcs.
    Processing time approx. 1-3 working days
  • US $ 8.50 /pcs.
    Processing time approx. 4-6 working days

  • US $ 25.97 /pcs.
  • US $ 32.34 /pcs.
on request
Not available Available in 3-4 working days
0 pieces in stock 0 pieces available in 3-4 working days

Select article variation and quantity

Measuring range (mm) Price per 1 Piece (incl. VAT)

Availability

  • Standard: Manufacturer’s standard
  • Interface: USB interface; Digimatic interface
  • Measured value saving: once-off setting of the zero position

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Measuring range 12.5 mm
Selectable display 0.01 / 0.001 mm
Error limit 0.003 mm
Interface USB interface; Digimatic interface
Gauging force 1.2 N
Clamping shank ⌀ h6 8 mm
Measured value saving once-off setting of the zero position
Measurement technology digital
Body ⌀ 61 mm
Thickness of housing 39 mm
Loop on the back of the dial indicator no
Power supply Battery-powered
‌Number of batteries contained 1
‌Article no of the battery / rechargeable battery fitted 081560 357
Type of product dial gauge

Identification & Classification

Article number 434460 12,5
EAN / GTIN 4946368586472
Manufacturer number 543-390B
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Version:

Precision measuring system with glass scale: Speed of movement has no influence on the measured result, measured value is not lost even on switching off. Low power consumption. Graphical display for tolerance comparison. A factor can be input for the measurement value.

Version - image:

Display rotates 330°

Supplied with:

1 battery No. 081560 size 357.

Optional extras:

Data cable No. 497080, special contact points No. 434900; 434910; 434915.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart