{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Housing diameter | 59.5 mm | |
| Series | HCT | |
| Thickness of housing | 32.9 mm | |
| Manufacturer’s designation | Digitale Messuhr HCT | |
| Material of the housing | aluminium | |
| Min. measuring range | 0 mm | |
| Max. measuring range | 25 mm | |
| Min. measuring force | 0.65 N | |
| Max. measuring force | 1.15 N | |
| Measurement deviation E MPE | 0.004 mm | |
| Clamping shank diameter | 8 mm | |
| Clamping shank tolerance | h6 | |
| Standard | works standard | |
| Can be calibrated | yes | |
| Content | single part | |
| Can be recalibrated | yes | |
| Type of product | dial indicator |
| Article number | 434342 25 | |
| EAN / GTIN | 4069515053730 | |
| Manufacturer number | 434342 25 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |