HCT TorqueControl Bundle HCT torque/rotational angle wrench + HCT torque tester, Type: 1

Article no.: 655004 1
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

  • US $ 13.66 /pcs.
    Processing time approx. 4-6 working days
  • US $ 15.62 /pcs.
    Processing time approx. 4-6 working days

  • US $ 120.39 /pcs.
  • US $ 208.81 /pcs.
  • US $ 252.09 /pcs.
  • US $ 322.13 /pcs.
  • US $ 1,645.00 /pcs.
on request
In stock Available in 5-10 working days
91 pieces in stock 91 pieces available in 5-10 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Power supply battery-powered
Torque accuracy anti-clockwise 3 %
Torque range min. 2.4 Nm
Torque accuracy clockwise 2 %
Display resolution 0.01 Nm
Socket for plug-in head 9×12 mm
Measuring accuracy rotational angle 1 %
Overall length L 370 mm
Total weight 735 g
Interface Bluetooth®; USB
Direction of tightening right-left
Nominal voltage 3.6 V
Number of rechargeable batteries contained 1 pcs.
Type of rechargeable battery lithium-ion (Li-Ion)
Battery voltage 3.6 V
Battery capacity 3.4 Ah
Charge level indicator yes
IP index of protection IP40
Series HCT
Manufacturer’s designation HCT TorqueControl Bundle HCT Drehmoment-/Drehwinkelschlüssel + HCT Drehmomentprüfgerät, Typ: 1
Packaging plastic case
Index of protection / protection class IP degree of protection
Lever length including factory calibration reference dimension l3 303 mm
Lever length without plug-in head l1 282 mm
Adjusted reference dimension on the torque wrench l2 21.1 mm
Adjustable trigger value adjustable
Unit of measure for torque Nm; lbf ft
Min. torque, Nm 2.4
Min. torque, lbf ft 1.8
Max. torque, Nm 12
Max. torque, lbf ft 9
Setting the trigger value digitally adjustable
Angular resolution 0.1 degrees
Unit of measure for rotation angle accuracy degrees; percent
Measuring accuracy rotational angle 1 degrees
Torque unit Nm; lbf ft; lbf in
Data can be recorded yes
Languages English; French; Italian; Spanish; deutsch
Wireless application HCT Mobile App; HCT Windows App; HID (Human Interface Device)
Display size 2.8 in
Trigger signal acoustic; haptic; visual
Feedback displaying; triggering
Content set
Can be calibrated yes
Can be recalibrated yes
Type of product torque wrenches
Shape of connection for plug-in heads (rectangular socket)
Measurement technology electronic
Measuring functions torque; angle of rotation
DIsplay digital
Torque range max. 12 Nm
Manufacturer’s test certificate yes
Standard DIN EN ISO 6789

Identification & Classification

Article number 655004 1
EAN / GTIN 4069515052702
Manufacturer number 655004 1
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

  • Display: Large sharp contrast illuminated 2.8 inch TFT display with double scale with viewing angle stability. With battery display and memory display. Torque and rotational angle both displayed at the same time.
  • Display: Peak and Track function modes.
  • Modes: Displaying torque, triggering torque, triggering rotational angle, triggering rotational angle with rotational angle monitoring, triggering rotational angle with torque monitoring. Up to 100 screw tightening profiles can be programmed. Recurrent screw tightening profiles and be summarised into a procedure (up to 10 procedures each with up to 10 screw tightening profiles). Screw tightening profiles and procedures can be programmed both directly at the wrench and also conveniently via the app.
  • Possible wireless applications: HCT Windows app and HCT mobile app. The analyser has a bi-directional interface but can also be used independently (without app).
  • Apps: The Bluetooth® dongle 498999 STICK (license) and the Windows app software are required to activate the HCT Windows app (https://hog.tools/win-app-hct). The HCT mobile app is available free of charge for iOS and Android.
  • Memory capacity: 1000 measurement values with timestamp (incl. date and time). The memory on the wrench can be manually deactivated if the connection to the end device has been established by HID.
  • Data output: Available via Bluetooth® or USB-C. Via Bluetooth®: Available via the apps as a .csv file, or directly at the torque wrench via the HID interface for simple and convenient digital documentation. Via the USB C interface: The data can the exported as a .csv file.
  • Wireless approval: The torque wrenches with Bluetooth® interface have valid wireless approval in all EU countries, Switzerland, Norway, Turkey, UK, USA and Mexico.
  • Password protection: available as protection against unauthorised access to the menu (master password) and for verifying screw-tightening cases and procedures. In addition, you can set that reworking a screw connection that has been performed incorrectly requires input of a password.
  • Warning signal outputs are haptic (vibration), visual (change of colour at the display, 360° LED ring with “traffic light function” clearly visible from anywhere) and acoustic (buzzer). The pre-warning point can be configured individually. Haptic and acoustic warning signals can be disabled if desired.
  • Easy input of reference dimensions: For tools with a different pitch setting simply input the new pitch. No laborious calculations with formulae.
  • Protection class IP40.
  • The 2-component handle of the torque / rotational angle wrench ensures specially good ergonomics and high torque transmission.
  • Resistant to oils, grease, fuel, brake fluid and Skydrol.
  • Languages: German, English, Spanish, Italian, French.
  • Factory settings: The wrench can be reset to the factory settings.
  • Time and date on the wrench are updated automatically as soon as it is connected to the app.
  • Display of the software version with serial number, load cycle counter and calibration date.
  • Calibration reminder: after number of load cycles.

Precision meets control – for maximum reliability with every screw connection.
This bundle combines the high-quality HCT torque wrench No. 655010 with the matching HCT torque tester No. 654410, offering a comprehensive solution for controlled tightening and regular checking of torque values. The tester enables quick and reliable checking of the set torques directly on site or on the test stand.
Units of measure: Nm, lbfft, lbfin.

Advantage:

When using the torque analyser HCT in conjunction with a torque wrench HCT:
  • Simultaneous display of the measurement values of the torque wrench HCT and the torque analyser HCT on the display of the torque analyser.
  • Display and automatic evaluation of the peak values achieved by the torque wrench HCT and the torque analyser HCT.
  • HCT torque wrenches blocked due to overload can be released again using the torque analyser. (After release, calibration of the torque wrenches HCT is recommended).

HCT – Hoffmann Group Connected Tools
Advantages of wireless transmission with Bluetooth:
  • Simple data transmission: At the push of a button the measuring result is transmitted directly to your PC application (such as Excel or Word) or to your mobile phone - no dongle necessary.
  • Freedom of movement: No messy data transmission cables.
  • Independence of location: Measurements can be performed directly to the machine and transmitted by radio to your application.
  • Reliable data transmission: No read errors and transmission errors - multiple measuring devices can be linked together.

Standard:

Tested to DIN EN ISO 6789.

Accuracy:

Torque: Clockwise ± 2%, anticlockwise ± 3%.
Rotation angle: ± 1° for the measurement range up to 100°, ± 1 % for the measurement range 100° and beyond.

Cutting data:

Legend for drawing and formula:

l1 = Lever length without plug-in head
l2 = Adjusted reference dimension on the torque wrench
l3 = Lever length including factory calibration reference dimension
l4 = Reference dimension of the plug-in head
L = Total length of the tool
T1 = Torque to be set
T2 = Specified torque

Supplied with:

USB-C data cable, reversible ratchet with ejector, 1 commercially available Li-ion rechargeable battery type 18650 3.6 V / 3400 mAh (can be charged directly in the tool via the USB-C port). Supplied in a sturdy plastic case.
Electronic torque/rotational angle wrench No. 655010 12 and torque tester No. 654410 12.

Note:

The technical data refers to the electronic torque/rotation angle wrench No. 655010.
Suitable additional batteries can be found under No. 081574 size 3500. Charger for 4 batteries available as options under: 081590 size 4ULTRA. A holder for a bracket or suspension of the torque wrench is available under No. 655039 size 1.

Warning:

Intended use
  • For controlled tightening and loosening of screws and nuts.
  • For left and right-hand tightening.
  • Note the effective length of the plug-in head or extension and make the corresponding adjustment.
  • For work in industrial environments.
  • Before use, allow the unit 30 minutes residence to acclimatise to room temperature.
  • Only use if there is reliable stability and sufficient freedom of movement.
  • Keep the handle clean.
  • If dirty, clean before use.
  • Check that the device is in perfect functional condition and is safe to operate before use.
  • Use only when it is technically in good condition and safe to operate.
  • If the device is dropped or collides with other objects, do not use again until it has been thoroughly checked and calibrated.
  • Use only in combination with plug-in heads that are suitable in shape and design.
  • Have the wrench regularly calibrated and adjusted.
  • Always cover unused bushes.
Reasonably foreseeable misuse
  • Avoid vibration, reverse movement, shaking, impacts.
  • Do not exceed maximum torque of torque wrench, hexagon socket, plug-in head and screw attachment.
  • Do not use the wrench as an impact tool, do not throw it.
  • Only open the housing on the battery cover for battery replacement.
  • Do not use in explosion hazard areas.
  • Not for use where there is exposure to intense heat, direct sunlight, naked flames or liquids.
  • Do not operate outdoors or in rooms with high atmospheric humidity.
  • Do not make any unauthorised changes or modifications to it.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart