• This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Digital external micrometer for groove measurement, Measuring range: 0-25mm

Article no.: 421724 0-25
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

  • US $ 8.50 /pcs.
    Processing time approx. 4-6 working days
  • US $ 8.50 /pcs.
    Processing time approx. 4-6 working days
  • US $ 5.78 /pcs.
    Processing time approx. 1-3 working days

  • US $ 23.87 /pcs.
  • US $ 37.18 /pcs.
on request
Not available Available in 3-4 working days
0 pieces in stock 0 pieces available in 3-4 working days

Select article variation and quantity

Measuring range (mm) Price per 1 Piece (incl. VAT)

Availability

  • Standard: ISO 3611
  • Packaging: sturdy box
  • Reversible reading: mm / inch
  • Micrometer barrel graduations: 1/50

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard ISO 3611
Scale divisions 0.001 mm
Scale divisions 0.0001 inch
Measurement technology digital
Packaging sturdy box
Reversible reading mm / inch
Error limit 4 µm
Micrometer barrel graduations 1/50
Power supply Battery-powered
‌Number of batteries contained 1
‌Article no of the battery / rechargeable battery fitted 081560 357
Type of product External micrometer

Identification & Classification

Article number 421724 0-25
EAN / GTIN 4045197928900
Manufacturer number 421724 0-25
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Easy to read digital display with additional analogue reading. Robust metal casing.
Stationary measurement spindle

Supplied with:

1 battery No. 081560 size 357

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart