Twister – SwissGrip Evo handle with ratchet and 100 mm bit holder

Article no.: 38510.R-100 Set
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 38510.R-100 Set
EAN / GTIN 7610733297702
Manufacturer number PB 38510.R-100 Set
L-Number L60060 101441

Description

Description:

  • Twister - bit holder with ratchet, set in practical ToolBox
  • with 20 C6 PrecisionBits for the most common screws in workshops, laboratories and DIY rooms
  • ratchet with 3 functions: counterclockwise, clockwise and locked position
  • stainless steel magnetic bit holder,easy, fast bit change
  • blade length 100 mm, used like a conventional screwdriver
  • optimized handle shape for maximum transmission of force and exceptionally high torques
  • the SwissGrip Evo’s superior ergonomics ensure effortless, fatigue-free work
  • non-slip and comfortable grip – for safe, precise use in all conditions
  • inner core made from 100% recycled material, outer core with recycled content, for maximum durability
  • modern 3-component material: highly resistant to chemicals and mechanical stress, robust, hard-wearing

Services & product advisors

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability