Surface-mounted block

Article no.: 375626
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 375626
EAN / GTIN 4020772375621
Manufacturer number 375626
L-Number L30090 469
Manufacturer/responsible person Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Germany, www.amf.de

Description

Description:

Assembly block, scope of delivery consisting of:
- Construction block made of aluminum, grid 12.5 x 12.5 mm
- 3 eccentric stops with fixing screws
- 1 m sealing cord Ø 2.0 mm

Feature:

  • max.
    Vacuum: 92%
  • Number
    Of the suction points
    : 1
  • L: 78
  • B: 78
  • H: 40
  • Weight: 600 g

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability