Compact clamp Duo

Article no.: 370260
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
8 pieces in stock 8 pieces available in 5-10 working days

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Duo
maximum clamping force with clamping arm position − pushed in 11 kN
maximum clamping force with clamping arm position − pulled out 8 kN
Length L 120 mm
Width B 40 mm
Height H 95 mm
Throat A (cranked clamping arm) 48 mm - 91 mm
Throat A (straight clamping arm) 46 mm - 88 mm
Clamping height downwards S (cranked clamping arm) 38 mm - 129 mm
Clamping height downwards S (straight clamping arm) 0 mm - 80 mm
Clamping height upwards S (cranked clamping arm) 4 mm - 94 mm
Clamping height upwards S (straight clamping arm) 52 mm - 142 mm
Type of product Compact clamp

Identification & Classification

Article number 370260
EAN / GTIN 4045197312914
Manufacturer number 21-021
Manufacturer/responsible person KOPAL, Chemin des Boeufs 3-5, 95540 MERY-SUR-OISE, France, www.kopal.eu

Description

Version:

  • With 2 different clamping arms (straight or cranked).
  • Lifting possible also by turning the clamping arm.

Optional extras:

See No. 370350370560.

Note:

Special screws No. 370450370470 not included.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart