{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
Jaw width b | 80 mm | |
Jaw height h | 28 mm | |
Jaw length l | 23 mm | |
suitable for colour code | Xtric 80 | |
Type of product | Vice jaws |
Article number |
363042 80
Copy |
|
EAN / GTIN |
4062406221461
Copy |
|
Manufacturer number |
363042 80
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |