Stationary machine vice, Type: 100M

Article no.: 362175 100M
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
16 pieces in stock 16 pieces available in 5-10 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Min. clamping range, 1 0 mm
Max. clamping range, 1 155 mm
Clamping range 1
Clamping range quick adjustment no
Base body length a 318 mm
Base body width B 129 mm
Base body height c 73 mm
Jaw width A 102 mm
Jaw height h 34.9 mm
Interchangeable jaws yes
Clamping force selection maximum clamping force
Clamping force 40 kN
With bore yes
Hole spacing i 63.5 mm
With width across flats yes
Width across flats SW 14 mm
Version mechanical
Material cast iron
Surface hardened
Type of product machine vice

Identification & Classification

Article number 362175 100M
EAN / GTIN 4069515065542
Manufacturer number 362175 100M
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Sturdy base body of cast iron, slides and base area hardened. Cleaning holes in the base body for good flow of chips. Less component lift-off thanks to special transfer of force in the mobile jaw.

Application:

Versatile clamping unit for machining centres.

Supplied with:

Incl. 2 pcs. top jaws, 1 pc. front jaws No. 362181, 1 pc. front jaws No. 362182 and 1 pc. hand crank.

Optional extras:

Front jaws No. 362177362185, crank No. 362190, spare-parts set No. 362199. Mounted with Tee bolts No. 375300 and aligned with tenons No. 375365.

Note:

Alignment dimensions not compatible with those of other manufacturers.
Metric version – screws and threads in metric version, drive hexagon = AF 19 mm (150M), drive hexagon = AF 14 mm (100M).

Warning:

Intended use
  • Use only when correctly assembled and with safety devices and guards on the machine fully operational.
  • Use only on a flat and clean base.
  • For work in industrial environments.
  • Use only in enclosed spaces.
  • Use for clamping workpieces.
  • For clamping workpieces in the blank or partially machined state.
  • Do not use in explosion hazard areas.
  • Not for use in areas where high concentrations of dust, flammable gases, vapours or solvents are present.
  • Do not mount components not in accordance with the specification.
  • Do not make any unauthorised modifications.
  • Use only original spare parts and wearing parts.
  • Do not operate outside of the operating parameters.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart