{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Clamping range quick adjustment | no | |
| Jaw width | 125 mm | |
| Clamping depth | 2.5 mm | |
| Interchangeable jaws | yes | |
| Clamping force selection | maximum clamping force | |
| Clamping force | 40 kN | |
| With power intensifier | yes | |
| Maximum torque | 30 Nm | |
| Tenon slots | no slot | |
| With bore | yes | |
| Hole diameter | 25 mm | |
| Pitch | 200 | |
| With thread | yes | |
| Thread size | M10 | |
| Pivoting jaw | no | |
| Can be swivelled | no | |
| Version | mechanical | |
| With swivel base | no | |
| Weight | 30 kg | |
| Material | Spheroidal graphite iron | |
| Surface | ground; nitrided | |
| Type of product | machine vice |
| Article number | 361290 125G | |
| EAN / GTIN | 4045197816009 | |
| Manufacturer number | 361290 125G | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |