Cooling unit, Type: CU1

Article no.: 354215 CU1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
3 pieces in stock 3 pieces available in 5-10 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width 430 mm
Height 902 mm
Depth 533 mm
Weight 39 kg
Active cooler width 413 mm
Active cooler height 415 mm
Active cooler depth 283 mm
Active cooler power 0.47 kW
Active cooler weight 22 kg
Active cooler power supply 230 V / 50 − 60 Hz
Power supply Mains operated
Type of product Cooling insert

Identification & Classification

Article number 354215 CU1
EAN / GTIN 4045197801784
Manufacturer number 354215 CU1
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

  • Storage for cooling inserts.
  • Stand-alone variant.
  • 2 × positively driven contact cooler (no damage to the tool).

Application:

  • For contour-dependent cooling.

Supplied with:

  • Includes active cooler.
  • 5 cooling inserts ⌀ 6 − 32 mm No. 354260.

Optional extras:

  • Suitable sub-frame No. 354290.
  • Cooling inserts No. 354260 − No. 354279 in the spare parts list.

Note:

1.4 litres ethylene glycol (such as Glysantin G48) are required for operation of the active cooler.

Warning:

Intended use
  • For clamping tools with shanks made of carbide and HSS in suitable clamping chucks by shrinking.
  • Maximum shrink-fit tool length 500 mm.
  • For use as a bench-top device.
  • For work in industrial environments.
  • Use only on a flat and clean base.
  • Shrink only clean tools in clean chucks.
  • Use only original spare parts and wearing parts.
  • Use only when correctly assembled and with safety devices and guards on the machine fully operational.
  • Use only when it is technically in good condition and safe to operate.

Reasonably foreseeable misuse
  • Do not use unsuitable chucks.
  • Do not use any highly flammable cleaning agents.
  • Not for use in areas where high concentrations of dust, flammable gases, vapours or solvents are present.
  • Do not use in explosion hazard areas.
  • Do not make any unauthorised modifications.
  • Not for use where there is exposure to intense heat, direct sunlight, naked flames or liquids.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart