Tyrolit rough cleaning wheel 115x22,2 mm S EX.COARSE SOFT PREMIUM universal

Article no.: 34707791
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Diameter 115 mm
Backing pad glass fibre
Propulsive equipment angle grinder
Holder hole
Diameter of hole H 22.2 mm
Grit designation coarse
Grinding media backing fleece
Type of product abrasive disc
Grit size (mesh) 20 mesh
Suitable for material stainless steel; plastics; steel
Material group metal
Suitable for surface grinding

Identification & Classification

Article number 34707791
EAN / GTIN 9003173214848
Manufacturer number 34707791
L-Number L50140 104206
Manufacturer/responsible person Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart