Tyrolit external grinding wheel 300x40x76,2 A80 V steel/hss

Article no.: 34694669
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 34694669
EAN / GTIN 9009013125749
Manufacturer number 34694669
L-Number L50140 104518
Manufacturer/responsible person Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de

Description

Description:

  • With this wheel we guarantee a tailored selection of high-performance aluminium oxides together with special bond systems.
  • This ensures universal use on all high-alloyed steels and HSS.
  • With a sintered aluminium oxide mixture, for example 454A, it is possible to achieve the maximum stock removal rate for vitrified bonded grinding wheels.
  • Improved performance can be achieved by resin-bonded CBN tools, such as the VIB STAR.

Feature:

  • Max. working speed: 50m/s
  • Max. RPM: 3200rpm
  • Specification: 97A 802 J5A V237 /50
  • Main dimension: D x T x H = 300 x 40 x 76,2

Advantage:

  • Universal use
  • Cool grinding
  • High economic efficiency

Material:

  • Steel/HSS
  • Steel/HSS

Suitable for:

  • External cylindrical grinding tools

Note:

  • For universal use on high-alloyed steels and HSS

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart