{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Series | CERABOND X | |
| Manufacturer’s designation | CERABOND X; Schruppscheibe CERABOND X | |
| Content | 1 pcs. | |
| Description of shape | straight | |
| Diameter | 230 mm | |
| Width of disc T | 7 mm | |
| Backing pad | glass fibre | |
| Propulsive equipment | angle grinder | |
| Holder | hole | |
| Diameter of hole H | 22.23 mm | |
| Max. circumferential speed | 80 m/s | |
| Max. speed | 6,600 min-1 | |
| Contents unit | pieces | |
| Type of product | abrasive disc | |
| Abrasive media | ceramic grit (CER) | |
| Grinding process | roughing | |
| Specification | CA24Q | |
| Suitable for material | cast iron | |
| Material group | metal | |
| Suitable for | surface grinding | |
| Standard | EN 12413 |
| Article number | 34650875 | |
| EAN / GTIN | 9003173148198 | |
| Manufacturer number | 34650875 | |
| L-Number | L50140 103905 | |
| Manufacturer/responsible person | Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de |