{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Series | CERABOND X | |
| Manufacturer’s designation | CERABOND X Bänder; PREMIUM CERABOND X Bänder | |
| Abrasive media width | 75 mm | |
| Abrasive media length | 2,000 mm | |
| Propulsive equipment | tape machines | |
| Grit designation | coarse | |
| Grinding media backing | fabric | |
| Type of product | linishing belt | |
| Specification | CA-P94 PE Y JTS | |
| Suitable for material | stainless steel; steel | |
| Material group | metal | |
| Characteristics | cooling coating |
| Article number | 34572499 | |
| EAN / GTIN | 9003173138366 | |
| Manufacturer number | 34572499 | |
| Manufacturer/responsible person | Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de |