Tyrolit abrasive belt CERABOND X 150x2000 CA60 PE Y steel/inox

Article no.: 34572534
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series CERABOND X
Manufacturer’s designation CERABOND X Bänder; PREMIUM CERABOND X Bänder
Abrasive media width 150 mm
Abrasive media length 2,000 mm
Propulsive equipment tape machines
Grit designation fine
Grinding media backing fabric
Type of product linishing belt
Specification CA-P94 PE Y JTS
Suitable for material stainless steel; steel
Material group metal
Characteristics cooling coating

Identification & Classification

Article number 34572534
EAN / GTIN 9003173138465
Manufacturer number 34572534
Manufacturer/responsible person Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de

Description

Description:

  • The new PREMIUM CERABOND X belts with self-sharpening, ceramic grain offer maximum stock removal rates in the shortest possible time on steel and stainless steel.
  • The self-sharpening effect gives you a consistently good surface result over the entire lifetime of the tool.
  • At the same time, the condition of the abrasive belt reduces the workload for the operator, as less pressure is required.
  • An additional cooling layer reduces the generation of heat during grinding and ensures a cool finish.
  • With CERABOND X, you are ideally equipped for any challenge.

Feature:

  • Form: Cloth Belt
  • Specification : CA-P94 PE Y JTS CA60
  • Dimension (W x C): 150 x 2000 mm
  • Thickness: 150 mm
  • Drill hole: 2000 mm
  • Grain size: 60
  • Material suitability: Steel;Stainless steel
  • Product line: PREMIUM
  • Tool for: Stationary belt grinder

Advantage:

  • Highest possible stock removal thanks to the use of ceramic grain
  • Self-sharpening grain for constantly good surface result combined with reduced operator workload
  • Coolant layer for very cool grinding

Application:

  • Grit size 24/36/40 for maximum stock removal
  • Grit size 60/80/120 for a perfect surface finish

Material:

  • Steel/Stainless steel
  • Steel/Stainless steel

Suitable for:

  • Stationary belt grinder

Recommendation:

  • Grit size 24/36/40 for maximum stock removal
  • Grit size 60/80/120 for a perfect surface finish

Note:

  • For grinding regular and hard steel and stainless steel using belt sanders

From the same series "CERABOND X" View all

Services & product advisors

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart