{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Series | VIB STAR | |
| Manufacturer’s designation | Außenrundschleifscheibe VIB STAR | |
| Content | 1 pcs. | |
| Diameter | 200 mm | |
| Width of disc T | 15 mm | |
| Diameter of hole H | 32 mm | |
| Contents unit | pieces | |
| Type of product | external cylindrical grinding wheel | |
| Abrasive media | cubic boron nitride (CBN) | |
| Grinding process | external grinding | |
| Suitable for material | tungsten carbide; steel | |
| Material group | metal | |
| Suitable for | surface grinding | |
| Characteristics | low-vibration |
| Article number | 34636756 | |
| EAN / GTIN | 9009013127194 | |
| Manufacturer number | 34636756 | |
| Manufacturer/responsible person | Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de |