VIB STAR external cylindrical grinding with diamond resin 300 x 15 x 127 mm 15 - 3

Article no.: 34448318
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Grinding wheel

Identification & Classification

Article number 34448318
EAN / GTIN 9003173036075
Manufacturer number 34448318
L-Number L50140 2556
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

When machining carbide, the resin-bonded diamond disc with the VIB STAR backing system is a particularly economical solution. Low wear and high dimensional accuracy are achieved through a continuous self-sharpening effect. The high cutting performance of synthetic diamonds in synthetic resin bonds represents a significant advantage over low-cost silicon carbide discs.

Feature:

  • Shape: 1A1
  • Vs /max: 50 m/s
  • Specification : 15 – 3
  • Dimensions (D x T x H): 300 x 15 x 127 mm
  • Container diameter: 300 mm
  • Thickness: 15 mm
  • Bore: 127 mm
  • Grit size: 126
  • Material suitability: Ceramics, carbide

Advantage:

  • Long service life
  • No vibration
  • Superabrasive grinding material

Application:

  • For external cylindrical grinding of carbide and industrial ceramics
  • The use of diamond grit gives you a particularly durable tool for a high surface quality

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart