{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour, silver | Silver grey | |
| Series | RSL-C PREMIUM | |
| Manufacturer’s designation | RSL-C Ringsägeblatt PREMIUM Beton | |
| Packaging | loose | |
| Content | 1 pcs. | |
| Description of shape | round | |
| Diameter | 406 mm | |
| Width of disc T | 4.2 mm | |
| Backing pad | steel | |
| Propulsive equipment | other | |
| Holder | hole | |
| Diameter of hole H | 320 mm | |
| Grinding media backing | stainless steel | |
| Max. thickness of material | 300 mm | |
| Colour | silver | |
| Contents unit | pieces | |
| Type of product | cutting disc | |
| Abrasive media | carbide | |
| Suitable for material | concrete | |
| Material group | mineral building materials | |
| Standard | EN 13236 |
| Article number | 34506869 | |
| EAN / GTIN | 9003173097328 | |
| Manufacturer number | 34506869 | |
| Manufacturer/responsible person | Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de |