{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Series | PREMIUM | |
| Manufacturer’s designation | 52WRC | |
| Tool material | solid carbide | |
| Machining group | M (stainless steel) | |
| Coating | uncoated | |
| Cutter diameter Dc | 10 mm | |
| Cutting edge length Lc | 19 mm | |
| Burr shape | cylindrical burr with radius end | |
| Type of cut | diamond cut | |
| Toothing grit designation | medium | |
| Overall length L | 64 mm | |
| Cutting direction | right-hand cutting | |
| Tool version | solid carbide | |
| Machining method | face milling; profile milling | |
| Type of product | burr |
| Article number | 34213622 | |
| EAN / GTIN | 9003172013954 | |
| Manufacturer number | 34213622 | |
| L-Number | L50140 1813 | |
| Manufacturer/responsible person | Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de |