{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Tool material | DP | |
| Coating | diamond (D) | |
| Cutter diameter Dc | 625 mm | |
| Diameter of mounting hole D3 | 60 mm | |
| Cutting width B | 3.6 mm | |
| Number of cutters (peripheral side) Z | 40 | |
| Tooth form | Wz | |
| Wet minimum | suitable | |
| Wet maximum | suitable | |
| Dry machining | suitable | |
| Oil | unsuitable | |
| Air | suitable | |
| Cooling lubricant | no | |
| Series | TSU-SILENT | |
| Manufacturer’s designation | TSU-SILENT Tischsägeblatt PREMIUM Universal | |
| Packaging | loose | |
| Overall length L | 625 mm | |
| Functional length | 625 mm | |
| Cutting direction | right-hand cutting | |
| Machining method | parting-off milling (FTR) | |
| Type of product | circular saw blade |
| Article number | 34181275 | |
| EAN / GTIN | 9003171887259 | |
| Manufacturer number | 34181275 | |
| Manufacturer/responsible person | Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de |