{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Series | PREMIUM | |
| Manufacturer’s designation | SCM | |
| Description of shape | disc form | |
| Diameter | 125 mm | |
| Propulsive equipment | angle grinder | |
| Holder | hole | |
| Diameter of hole | 22 mm | |
| Grit designation | medium | |
| Grinding media backing | fleece | |
| Type of product | abrasive disc | |
| Grit size (mesh) | 40 mesh | |
| Specification | SCM | |
| Suitable for material | stainless steel; wood; plastics; steel | |
| Material group | multi-material | |
| Suitable for | surface grinding |
| Article number | 34047732 | |
| EAN / GTIN | 9003170031745 | |
| Manufacturer number | 34047732 | |
| L-Number | L50140 2226 | |
| Manufacturer/responsible person | Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de |