{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Through-coolant | yes, with max. 80 bar | |
| Entry of cooling lubricant | with cooling lubricant entry, axially concentric | |
| Escape of cooling lubricant | with cooling lubricant exit, axially concentric | |
| Interface position | on the machine; on the workpiece | |
| Holder type, joint 1 | hollow shank taper HSK | |
| Holder type, joint 2 | collet taper | |
| Interface coding | HSK06300195; SZD00800205 | |
| Holder shape | flat surface contact, standard taper form A; collet taper adjustment angle 8° | |
| Holder version | dimensionless nominal size with cooling; dimensionless nominal size with cooling | |
| Holder size, no dimensions | 63; 8 | |
| Type of mounting | spigot; hole (internal mounting) | |
| Cooling lubricant | yes | |
| Series | ER-Synchro | |
| Manufacturer’s designation | Gewindeschneidfutter, ER-Synchro | |
| Interface on machine side | HSK-A 63 | |
| Min. clamping diameter D1 | 1 mm | |
| Max. clamping diameter D1 | 5 mm | |
| For collet type | ER collet | |
| Collet size | 8 | |
| Gauge length A | 254 mm | |
| Balance quality G at rotational speed | g 2.5 at 25,000 rpm | |
| Format | long | |
| Vibration damping | yes | |
| Suitable for tapping | yes | |
| Thread G; M | M9×0,5 | |
| With cooling channel bore | yes | |
| Max. coolant pressure | 80 bar | |
| Interface | joint 1; joint 2 | |
| Type of product | collet chucks | |
| Overall length L | 286 mm | |
| Standard | DIN 6499; DIN 69893-1 | |
| With width across flats | yes | |
| With thread | yes | |
| Through-coolant available | yes | |
| Content | 1 pcs. |
| Article number | 338135 8 | |
| EAN / GTIN | 4054631189029 | |
| Manufacturer number | 54160341911 | |
| Manufacturer/responsible person | Eugen Fahrion GmbH & Co. KG Präzisions-Spannwerkze, Forststraße 54, 73667 Kaisersbach, Germany, www.fahrion.de |