{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Series | Centro P | |
| Manufacturer’s designation | CP-Rollenschlüssel für Drehmomentschlüssel | |
| Colour | grey; silver | |
| Drive size, slotted mount (rectangular) | 9×12 | |
| Type of product | plug-in head | |
| Surface | powder-coated | |
| Set | no | |
| Drive | slotted mount (rectangular) | |
| Content | single part |
| Article number | 309756 8M | |
| EAN / GTIN | 4054631126321 | |
| Manufacturer number | 49963000100 | |
| Manufacturer/responsible person | Eugen Fahrion GmbH & Co. KG Präzisions-Spannwerkze, Forststraße 54, 73667 Kaisersbach, Germany, www.fahrion.de |