{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Number of punches | 1 pcs. | |
| External diameter | 10 | |
| Type of product | punch | |
| Character | Other | |
| Depth limiter for driving in | no |
| Article number | 334-920 | |
| EAN / GTIN | 4027474928964 | |
| Manufacturer number | 334-920 | |
| L-Number | L80010 1906 | |
| Manufacturer/responsible person | Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 Hilden, Germany, www.kukko.com |