{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour | red; silver | |
| Shape of jaws | flat; wide | |
| Length of jaws | 10 mm | |
| Type of jaws | notched | |
| Material of jaws | chromium vanadium steel | |
| Type of joint | box joint | |
| With return spring | yes | |
| Content | single part | |
| Type of product | non-specific pliers | |
| Characteristics | cutting head exchangeable | |
| Material | special tool steel | |
| Surface | chrome-plated | |
| Manufacturing processes | hardened | |
| Overall length | 130 mm | |
| Total weight | 130 g |
| Article number | 334-910 | |
| EAN / GTIN | 4027474928940 | |
| Manufacturer number | 334-910 | |
| L-Number | L80010 1505 | |
| Manufacturer/responsible person | Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 Hilden, Germany, www.kukko.com |