{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| RAL colour | RAL 5007 | |
| Part described | Worktop | |
| Coating | powder-coated | |
| Steel hollow section construction | yes | |
| Colour, blue | Azure blue | |
| Material | sheet metal | |
| Colour | blue | |
| Inclination adjustable | 0 degrees | |
| Height adjustment interval | 25 mm | |
| Min. height adjustment range | 524 mm | |
| Max. height adjustment range | 774 mm | |
| Type of wheel/castor | Swivel castor | |
| Parking brake, swivel castor | yes | |
| Number of rolls, swivel castor | 4 pcs. | |
| Number of wheels/castors | 4 pcs. | |
| External diameter of wheel/castor | 75 mm | |
| Width of wheel/castor | 25 mm | |
| Material of wheel/castor | TPE | |
| Area of application | Tool trolley | |
| Type of product | Materials stand | |
| Max. load capacity | 150 kg | |
| Height adjustable | yes | |
| Length | 605 mm | |
| Width | 405 mm | |
| Mobile | yes |
| Article number | 3260 | |
| EAN / GTIN | 4017976032603 | |
| Manufacturer number | 3260 | |
| L-Number | L90080 1341 | |
| Manufacturer/responsible person | Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 Borgholzhausen, Germany, www.fetra.de |