Light steering wheel puller for steering wheels with three or four spokes, up to 92 mm spread

Article no.: 32-1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 32-1
EAN / GTIN 4021176014048
Manufacturer number 32-1
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 Hilden, Germany, www.kukko.com

Description

Description:

  • The steering wheel puller is used for gentle removal of steering wheels with three or four spokes. The particularly strong design of the puller withstands even the highest loads.
  • The rubber coating on the pulling ring provides protection for the steering wheel and spokes during the extraction process.
  • Universally applicable thanks to variously sized pull rings

Feature:

  • Material: tool steel
  • Total width [mm]: 185 mm
  • Total width [inch]: 7 5/16
  • Total depth [mm]: 185 mm
  • Total depth [inch]: 7 5/16
  • Total height [mm]: 155 mm
  • Total height [inch]: 6 1/8
  • Width across flats [mm]: 17 mm
  • Thread dimension: M14 x 1,5
  • Span outside pull-off (min.) [mm]: 53 mm
  • Span outside pull-off (max.) [inch]: 3 5/8
  • Span outside pull-off (min.) [inch]: 2 1/16
  • Span outside pull-off (max.) [mm]: 92 mm
  • Clamping depth, external puller [mm]: 100 mm
  • Clamping depth external puller [inch]: 3 7/8
  • Reversible puller hooks: No
  • Quick adjustment available: No
  • Clamping bracket: No
  • Spare parts available: Yes
  • Separation diameter (min. - max.) [mm]: 53 mm - 92 mm
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)
  • Fork opening [mm]: -

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart