{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Through-coolant | yes, with max. 80 bar | |
| Coolant hole can be plugged | no | |
| Entry of cooling lubricant | with cooling lubricant entry, axially concentric; with cooling lubricant entry, radial | |
| Escape of cooling lubricant | with cooling lubricant exit, axially concentric | |
| Cooling lubricant | yes | |
| Manufacturer’s designation | BMT-Bohrstangenhalter BMT 40 | |
| Interface position | on the machine | |
| Holder type | Plain shank | |
| Shank diameter | 40 mm | |
| EX area | no | |
| Shank form | square | |
| Holder form | straight (G) | |
| Machining process: turning | internal turning | |
| Interface | joint 1 | |
| Cutting direction | right-hand cutting | |
| Machining method | drilling into solid material | |
| Type of product | Boring Bar | |
| Content | single part |
| Article number | 319887 40 | |
| EAN / GTIN | 4069515004619 | |
| Manufacturer number | 319887 40 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |