Indexable drill toolholder VARIA, VXT3, Clamping ⌀ D1: 16mm

Article no.: 319845 16
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in > 8 weeks
0 pieces in stock

Select article variation and quantity

Clamping ⌀ D1 (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Through-coolant yes
Cooling lubricant yes
Series VARIA
Manufacturer’s designation Vollbohrerhalter VARIA
Interface position on the machine; on the workpiece
Holder type plain shank
Interface coding EWC00300395
Shank diameter DS 16 mm
Interface joint 1; joint 2
Gauge length A 20 mm
Usable length L1 59.85 mm
Functional length 50 mm
Data carriers without data carrier

Identification & Classification

Article number 319845 16
EAN / GTIN 4069739471099
Manufacturer number 232698
Manufacturer/responsible person EWS Weigele GmbH & Co. KG, Maybachstraße 1, 73066 Uhingen, Germany, www.ews-tools.de

Description

Version:

VXT − double cone flex system. Polygon torque resistance up 200 Nm.

Advantage:

  • Optimised stability and dampening
  • Tool change, flexibility and modularity.
  • Highest precision and repeatability (+/- 0.002).
  • Backward compatibility with VARIA VX

Application:

Quick-change system for static rotary applications.

Note:

Maximum tightening torque for VXT3 and VXT4 is 5.4 Nm, which can be achieved using the appropriate torque wrench No. 211750 size 5.7. When releasing the inserts, do not travel beyond the stop. We recommend the EWS Clean and cleaning set for cleaning the Varia toolholders and replaceable inserts.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart