{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Through-coolant | no | |
| Entry of cooling lubricant | without cooling lubricant entry | |
| Escape of cooling lubricant | without cooling lubricant exit | |
| Interface position | on the machine; on the workpiece | |
| Interface coding | EWC00500115; SZD02500285 | |
| Cooling lubricant | no | |
| Series | VARIA | |
| Manufacturer’s designation | ER-Spannzangenaufnahme VARIA für ER-Spannzangen-Größe 25 | |
| For collet type | ER collet | |
| Collet size | 25 | |
| Gauge length A | 30 mm | |
| External diameter, on the tool side D | 42 mm | |
| Format | short | |
| Tightening torque | 10 Nm | |
| Interface | joint 1; joint 2 | |
| Type of product | collet chucks | |
| Content | 1 pcs. |
| Article number | 319805 25 | |
| EAN / GTIN | 2050001077899 | |
| Manufacturer number | S01596 | |
| Manufacturer/responsible person | EWS Weigele GmbH & Co. KG, Maybachstraße 1, 73066 Uhingen, Germany, www.ews-tools.de |