{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| High-precision nut | yes | |
| Slot nominal size | 21 mm | |
| Slot nominal size | 21 mm | |
| Overall height | 25.5 mm | |
| Thread size | M16 | |
| Type of fastening | thread | |
| Thread size | M16 | |
| Number of threads | 1 | |
| Incl. clamping screw | yes | |
| Maximum tightening torque | 150 Nm | |
| With step | yes | |
| Height of step | 11 mm | |
| Surface | ground; annealed | |
| Type of product | t-nut | |
| Material | steel | |
| Standard | DIN 912 | |
| Strength class | 12,9 | |
| Content | 1 pcs. |
| Article number | 313570 21 | |
| EAN / GTIN | 4019208193649 | |
| Manufacturer number | 1028182 | |
| Manufacturer/responsible person | Röhm GmbH, Heinrich-Röhm-Straße 50, 89567 Sontheim/BRZ, Germany, www.roehm.biz |