{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Standard | DIN 702-4 | |
| Material | Steel | |
| External ⌀ A | 80 mm | |
| Aperture E | 19 mm | |
| Height without jaws H1 | 39.5 mm | |
| Height with jaws H2 | 53.5 mm | |
| Centring ⌀ B | 56 mm | |
| Centring depth C | 3 mm | |
| Chuck key square K | 6 mm | |
| Weight | 1.5 kg | |
| maximum speed | 7,000 rpm | |
| Colour code for accessories | Röhm geared scroll chucks and jaws | |
| Type of product | Gear scroll chucks |
| Article number | 310505 80 | |
| EAN / GTIN | 4019208028316 | |
| Manufacturer number | 185300 | |
| Manufacturer/responsible person | Röhm GmbH, Heinrich-Röhm-Straße 50, 89567 Sontheim/BRZ, Germany, www.roehm.biz |