{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Coating | uncoated | |
| Type of product | stepped drill | |
| Number of teeth Z | 2 | |
| Holder type | plain shank | |
| Interface position | on the machine | |
| Interface coding, according to ISO TS 13399-60 | - | |
| Type of mounting | spigot | |
| Cutter diameter, min. Dc min. | 12.5 mm | |
| Cutter diameter, max. Dc max. | 25 mm | |
| Configurable | no | |
| Tolerance of cutter diameter | manufacturer tolerance | |
| Twist direction | right-hand | |
| Point geometry | Z | |
| Interface | joint 1 | |
| Cutting direction | right-hand cutting |
| Article number | 30882VB2 | |
| EAN / GTIN | 082472308822 | |
| Manufacturer number | 30882VB2 | |
| L-Number | L51190 39 | |
| Manufacturer/responsible person | Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.lenoxtools.com |