OZ collet chuck 2-25 mm

Article no.: 302475 2-25
plus VAT at the current rate Prices plus delivery costs
on request
In stock
13 pieces in stock
  • Arbor standard: DIN 2080
  • Concentricity: ≤ 3

Product details

Technical Data

Clamping ⌀ D1 1-16 mm
Adapter SK 40
Arbor standard DIN 2080
Concentricity ≤ 3 µm
Overhang dimension A 70 mm
External ⌀ D 60 mm
Overall length L 163 mm
Thread M M16
Spare clamping nut No. 309670 2 - 25
Suitable C-hook (pin) spanner No. 628400 58/62
Type of product Collet chuck

Identification numbers & Classifications

Article number 302475 2-25
EAN / GTIN 4062406110581

Description

Version:

Ball-bearing power-clamping nut.

Application:

For clamping tools with plain shank in OZ collets to ISO 10897.

Optional extras:

OZ collets No. 309540309560, Set No. 309562 (type 462 E) for size 2 − 25, C wrench No. 628400.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart