{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Entry of cooling lubricant | without cooling lubricant entry | |
| Escape of cooling lubricant | without cooling lubricant exit | |
| Cooling lubricant | no | |
| Interface position | on the machine | |
| Holder type | iSO taper | |
| Holder shape | form A | |
| Holder version | dimensionless nominal size without cooling | |
| Holder size, no dimensions | 40 | |
| Type of mounting | spigot | |
| Interface on machine side | SK 40 | |
| Gauge length | 250 mm | |
| External diameter, tool-end | 63 mm | |
| Interface | joint 1 | |
| Type of product | toolholder blank | |
| Overall length | 250 mm | |
| Overall height | 63 mm | |
| Overall width | 63 mm | |
| Standard | ISO 7388-1 | |
| Shape | SK 40 | |
| Through-coolant available | no | |
| Material | 16MnCr5 | |
| Surface treatment | ground | |
| Content | 1 pcs. |
| Article number | 301301 250 | |
| EAN / GTIN | 4062406105020 | |
| Manufacturer number | 301301 250 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |