{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Slot nominal size B | 14 mm | |
| Overall length L2 | 45 mm | |
| Overall width e | 22.5 mm | |
| Overall height H | 17.5 mm | |
| Type of fastening | hole | |
| Surface | ground | |
| Type of product | t-nut | |
| Material | steel | |
| Weight | 18 g |
| Article number | 301051 | |
| EAN / GTIN | 4020772301057 | |
| Manufacturer number | 301051 | |
| L-Number | L30090 888 | |
| Manufacturer/responsible person | Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Germany, www.amf.de |