Toolholder for metric profile broaching tools ⌀ d = 12 mm MK2 mm

Article no.: 293023 MK2
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
15 pieces in stock

Product details

Technical Data

Arbor size MT2
L 46 mm
Shank length Ls 69 mm
⌀ d 12 mm
⌀ D 44 mm
Shank type MT2
Through-coolant no
Type of product Keyway broaching and profile slotting tool

Identification numbers & Classifications

Article number 293023 MK2
EAN / GTIN 4045197945976

Description

Suitable for:

CNC and conventional machines.

Optional extras:

Positioning aid (No. 293000) and pin wrench (No. 293006).
Drive-out tang for MT shanks can be ordered under No. 293008 in the sizes MT2, MT3 and MT4.

Note:

  • Caution: Always use appropriate slotting tool ⌀.
  • Other shank connections on request.

Downloads & documents

Suitable products

Accessories

Spare parts

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Shank ⌀ DS (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart