{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Through-coolant | no | |
| Escape of cooling lubricant | without cooling lubricant exit | |
| Cooling lubricant | yes | |
| Type of product | keyway broaching and profile slotting tool | |
| Nominal diameter d | 12 mm | |
| External diameter D | 44 mm | |
| Diameter of blade carrier D1 | 44 mm | |
| Diameter of shaft Ds | 22 mm | |
| Length of shank Ls | 50 mm | |
| Length of head L1 | 46 mm | |
| Interface on machine side | plain shank | |
| Content | single part |
| Article number | 293023 22 | |
| EAN / GTIN | 4062406128937 | |
| Manufacturer number | 293023 22 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |